9-Light 60W Medium E-26 Incandescent Chandelier in Graphite
Debut 9-Light 60W Medium E-26 Incandescent Chandelier in Graphite
Frequently Purchased Together
Product Details
- Perfect for farmhouse and urban industrial style settings
- Gorgeous graphite finish
- Ideal for a dining room or great room
- Certifications: cULus Dry Location Listed
- Use 9 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 36-inch diameter by 34.5-inch height by 109.5-inch length - installed)
- One 72-inch chain is included to customize for various ceiling heights
- Glass accessory shades in clear (P860003-001) or frosted (P860002-001) seeded finishes are available.
- Pairs with the Remix and Staunton collections by Progress Lighting
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Debut
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 36 in
- Diameter:
- 36 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 34-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 109-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Size:
- 36 in x 36 in x 34.5 in
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 15.03 lb
- Width:
- 36 in