Desiree 13-5/8 in. 1-Light Wall Sconce in Silver Ridge

Part #PP710030134  |  Item #7529290  |  Manufacturer Part #P710030-134

$192.23 EACH

Color/Finish: Silver Ridge

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Desiree collection features luxury materials and details reminiscent of Hollywood's glamorous Regency period
  • Features a Silver Ridge finish
  • Uses one 60-watt max. candelabra style bulbs (sold separately)
  • Sconce conveys the glitz and glamour from an iconic time that is making a modern comeback
  • Create a statement within a variety of interiors - including luxe, transitional and traditional
  • Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury
  • Ideal for hallways, entryways or foyer settings.

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CSA Certified: No

Collection: Desiree

Color Finish: Silver Ridge

Color Finish Category: Silver Tones

Depth: 5-3/8 in

Diameter: 8-1/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 13-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting

Lighting Style: Luxe, Traditional, Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 4.63

Width: 8-1/4 in