Desiree 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Silver Ridge

Part #PP350106134  |  Item #7529314  |  Manufacturer Part #P350106-134

$325.03 EACH

Color/Finish: Silver Ridge

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Desiree collection features luxury materials and details reminiscent of Hollywood's glamorous Regency period
  • Clear crystal strands cascade in a waterfall effect to convey the glitz and glamour from an iconic time that is making a modern comeback
  • 3 light semi flush convertible fixture
  • Features a Silver Ridge finish
  • Uses three 60-watt max. candelabra style bulbs (sold separately)
  • A natural choice for closets, hallways and smaller areas within the home
  • Provides general illumination for a variety of interiors - including luxe, transitional and traditional
  • Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Desiree

Color Finish: Silver Ridge

Color Finish Category: Silver Tones

Diameter: 15-7/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 14 in

Installation Type: Ceiling Mount

Length: 53 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Luxe, Traditional, Transitional

Material: Steel

Number Of Lights: 3

Product Type: Ceiling Light

UL Listed: No

Volts: 120V

Watts: 60

Width: 15-7/8 in