DESCRIPTION

  • All white acrylic lay-in diffuser
  • Can be painted to match room décor
  • Chassis is regressed when diffuser is installed
  • Crown molding configuration
  • For use with designated chassis
  • Lift and shift action for easy removal for cleaning and lamp replacement

Progress Lighting Diffuser

PP7273

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
26 in
Height
4-1/4 in
Length
26-1/2 in
Material
Fiber
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY