4 Light 50W Adjustable Wall/Ceiling Light White

You last purchased this on
 
Progress Lighting

Directional 4 Light 50W Adjustable Wall/Ceiling Light White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Directional 4 Light 50W Adjustable Wall/Ceiling Light White

  • Fast #
  • Part #PP616330WB
  • Item #2433230
  • Manufacturer Part #P6163-30WB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Multi Directional Light
  • Wall or ceiling mount.
  • White finish.
  • This product is not available for sale into the State of California.
  • Modern design.
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Directional
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
35-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
9 in
Installation Type:
Wall Mount, Ceiling Mount
Length:
7 in
Light Bulb Shape Code:
B12
Light Bulb Type:
Halogen
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
4
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
50 W
Width:
35-1/2 in