50W 1-Light Medium E-26 Halogen Adjustable Wall Ceiling Light in Brushed Nickel
Directional 50W 1-Light Medium E-26 Halogen Adjustable Wall Ceiling Light in Brushed Nickel
Frequently Purchased Together
Product Details
- Multi Directional Light
- Wall or ceiling mount.
- Brushed Nickel finish.
- Round Back.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- Yes
- Collection:
- Directional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-7/16 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Weight:
- 1.3 lb
- Width:
- 5 in