DESCRIPTION

  • White finish.
  • Multi Directional Light
  • Wall or ceiling mount.
  • Round Back.

Progress Lighting Directional 50W 1-Light Medium E-26 Halogen Adjustable Wall Ceiling Light in White

PP614730

Manufacturer Part #: P6147-30

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Reflector
Bulb Type
Halogen
CSA Certified
Yes
Collection
Directional
Depth
6-1/2 in
Diameter
5 in
Dimmable
Yes
Height
6-7/16 in
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
1
Power Source
Electric
Type
PP614730
UL Listed
No
Volts
120V
Watts
50
Width
5 in

Print