DESCRIPTION

  • Brushed Nickel finish.
  • Multi Directional Light
  • Wall or ceiling mount.
  • Round Back.

Progress Lighting Directional 50W 2-Light Medium E-26 Base Track Light in Brushed Nickel

PP614909

Manufacturer Part #: P6149-09

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Directional
Depth
6-1/2 in
Diameter
9 in
Dimmable
Yes
Height
6-7/16 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Number Of Lights
2
Power Source
Electric
Type
PP614909
UL Listed
No
Volts
120V
Watts
50
Width
9 in

Print