60W 3-Light Medium Base Flush Mount Ceiling Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Dome 60W 3-Light Medium Base Flush Mount Ceiling Light in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Dome 60W 3-Light Medium Base Flush Mount Ceiling Light in Antique Bronze

  • Fast #
  • Part #PP392620EUL
  • Item #4468739
  • Manufacturer Part #P3926-20EUL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Etched Umber Linen glass.
  • Decorative details.
  • Antique Bronze finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dome
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
15-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Umber Linen
Height:
6-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Style:
Builder, Commodity
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W