Down Light Lamp Cup in Antique Bronze

You last purchased this on
 
Progress Lighting

Nightsaver Collection Down Light Lamp Cup in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Nightsaver Collection Down Light Lamp Cup in Antique Bronze

  • Fast #
  • Part #PP870920
  • Item #4486949
  • Manufacturer Part #P8709-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Converts most wall & chain hung lanterns to a sky friendly fixture.
  • When installed, no light is emitted above 45 degrees.
  • Antique Bronze finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Collection:
Nightsaver Collection
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
2-7/8 in
Dimmable:
No
Energy Star Compliant:
No
Installation Type:
Fixture Mount
Light Bulb Shape Code:
B12
Smart Home Enabled:
No
Volts:
120V
Weight:
0.3 lb