Draper 6-1/2 in. 60W 1-Light Incandescent Mini Pendant in Polished Nickel

Part #PP5061104  |  Item #5145282  |  Manufacturer Part #P5061-104

$150.08 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Polished Nickel finish.
  • Inspired by mid-century modern design.
  • Polished details and tubular forms.
  • Includes one 6" and four 12" stems and 6 Links of chain.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Draper

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 6-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 12-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Mid-century, Modern

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 3.63

Width: 6-1/2 in