Drum Shade
Frequently Purchased Together
Product Details
Product Details
- Ideal for a outdoor
- Perfect for farmhouse, traditional, and transitional style settings
- Beautiful brushed nickel finish
- Crisp white textured fabric shade
- One 42-inch chain is included to customize for various ceiling heights
- Use 5 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 21.625-inch diameter by 21.125-inch height by 66.125-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Inspire and Whisp collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Drum Shade
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 21-5/8 in
- Diameter:
- 21-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Textured
- Height:
- 21-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 66-1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 21.625 in x 21.625 in x 21.125 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21-5/8 in