DESCRIPTION

  • Battery back up
  • Includes long-life nickel cadmium battery for UL recognized 90-minute emergency lighting
  • Lamp heads fully adjustable and glare-free
  • Listed for damp locations
  • Long-life LED lamps provide maximum lamp life and energy savings
  • Meets OSHA requirements
  • Meets life safety NFPA 101 and NFPA 70 requirements
  • Test switch with LED charge indicator and AC voltage indicator
  • Unit has two fully adjustable lamp heads for emergency lighting

Progress Lighting Dual Head LED Emergency Light

PPE01230

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
4 in
Power Source
Battery, Electric
UL Listed
Yes
Volts
120/277V
Width
9 in

Starting at
Call for Pricing
  • QUANTITY