Progress Lighting
Edgefield 52 in. Ceiling Fan in American Walnut with Cherry
Part #PP250016009 | Item #7852608 | Manufacturer Part #P250016-009
Product Details
- The 52” Edgefield features an updated and stylish shell-shaped blade holder containing five sweeping blades
- Energy Star rated
- Powerful and quiet DC motor
- Reversible American Walnut and Cherry blades
- Classic Brushed Nickel finish
- Beautiful and expansive in design, the indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- Features a dual mount system and a four-speed pull chain fan switch
- Polished Chrome four speed pull chain
- The design features clean, precise fittings and lends itself to Transitional, Contemporary and Farmhouse décor
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet
Specifications
Blade Finish: American Walnut/Cherry
Blade Pitch: 13°
CFM: 5741
Collection: Edgefield
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 52 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 14-5/8 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Lighting Style: Traditional
Material: Steel
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 33
Entire Collection
-
Starting at $260.13
-
Starting at $234.00