Edgelit 8.2W 1-Light LED Recessed Downlight Light in Antique Bronze

Part #PP80000402030  |  Item #7529094  |  Manufacturer Part #P800004-020-30

$43.62 EACH

Color/Finish: Antique Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 5" LED Edgelit recessed
  • Antique Bronze finish
  • 8.3w LED, 3000K, 90CRI, 511 lumens (delivered).
  • Slim, low profile recessed downlight combines innovative technology, aesthetics, and functionality
  • No housing or J-Box required for installation
  • Featuring a detachable driver box, which can be mounted remotely for shallow ceiling installations
  • IC rated and Air-Tight
  • Flicker free dimming down to 10% with many Forward Phase (Triac) and Electronic Low Voltage (ELV) dimmers
  • Energy efficient design provides up to a 75% energy savings and up to 54,000 hours of LED life
  • Energy Star Qualified

Green

Documents

Specifications

ADA Compliant: No

AMP: 0.07

Application: Lighting

Bulb Type: LED

CSA Certified: Yes

Collection: Edgelit

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 5 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: White

Green: Energy Star, Yes

Height: 3 in

Installation Type: Recessed Mount

Lighting Direction: Down Lighting

Lumens: 511

Lumens per Watt LPW : 62.3

Material: Die Cast Aluminum, Plastic, Steel

Material Type: Polymer

Number Of Hours: 54000

Number Of Lights: 1

Power Source: Hardwired

Product Type: Downlight

UL Listed: No

Volts: 120V

Watts: 8.2

Weight: 0.88

Width: 5 in