1-Light 100W Down Lighting Small Wall Lantern in Antique Bronze
Edition 1-Light 100W Down Lighting Small Wall Lantern in Antique Bronze
Frequently Purchased Together
Product Details
- Clear water glass elements.
- Die-cast aluminum construction with a powder coat finish help update curb appeal.
- Distinctive hexagonal shape for classic styling.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Edition
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-1/2 in
- Diameter:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water
- Height:
- 9-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 3.48 lb
- Width:
- 5-1/2 in