This product requires certification to purchase.

60W 2-Light Candelabra E-12 Vanity Fixture in Matte Black

Progress Lighting

Elara 60W 2-Light Candelabra E-12 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30035731M
  • Item #9751347
  • Manufacturer Part #P300357-31M
3.3 out of 5 Customer Rating
Brand image
Progress Lighting

Elara 60W 2-Light Candelabra E-12 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30035731M
  • Item #9751347
  • Manufacturer Part #P300357-31M
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed from steel
  • Includes clear glass shades
  • (2) 60 watt maximum candelabra (E12) bulbs required
  • Recommended for use with Vintage Edison bulbs
  • CUL rated for damp locations
  • Meets California Title 24 energy standards
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
5-1/8 in
Height
11-1/2 in
Width
12-1/2 in
Characteristics & Features
Collection
Elara
Color Finish Category
Blacks
Color Finish Name
Matte Black
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Lights
2
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UPC
785247262649