Elevate 100W 4-Light Incandescent Vanity Fixture in Polished Chrome

Part #PP300023015  |  Item #7254743  |  Manufacturer Part #P300023-015

$129.80 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Polished Chrome finish.
  • Mid-century modern look.
  • Etched white glass shades.
  • Fixture can be installed with glass facing up or down.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Elevate

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-3/4 in

Diameter: 34-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 7-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Mid-century, Modern, Modern, Transitional]

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 6.6

Width: 34-1/2 in