100W 7-Light Medium E-26 Incandescent Chandelier in Brushed Bronze
Elevate 100W 7-Light Medium E-26 Incandescent Chandelier in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mid-century modern look.
- Etched white glass shades.
- Brushed Bronze finish.
- Features a fun and playful trapezoidal form.
- Glass shades.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Elevate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 22-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Mid-century, Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 7
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 16.65 lb
- Width:
- 32-5/8 in