Elevate 21-3/4 in. 100W 3-Light Medium E-26 Incandescent Chandelier in Polished Chrome

Part #PP400021015  |  Item #7255059  |  Manufacturer Part #P400021-015

$296.68 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Polished Chrome finish.
  • Mid-century modern look.
  • Etched white glass shades.
  • Glass shades.
  • Features a fun and playful trapezoidal form.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Collection: Elevate

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Etched

Height: 23 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: [Mid-century, Modern]

Material: Steel

Number Of Lights: 3

Number of Tiers: 1

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 7

Width: 21-3/4 in