3-Light Incandescent Bathroom Light in Polished Nickel
Elina 3-Light Incandescent Bathroom Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heirloom quality details.
- Tall, trumpeted opal glass.
- Polished Nickel finish.
- Socket tool included (7-7/8" x 2-5/8" & 2").
- K9 glass orb accents.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Elina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-1/4 in
- Diameter:
- 23 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Luxe, Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in