DESCRIPTION

  • Canopy covers a standard 4” octagonal recessed outlet box
  • Includes long-life nickel cadmium battery for UL recognized 90-minute emergency lighting
  • Listed for damp locations
  • Long-life LED lamps provide maximum lamp life and energy savings
  • Meets OSHA requirements
  • Meets life safety NFPA 101 and NFPA 70 requirements
  • Molded-in template for quick installation
  • Red lettering
  • Universal single-face or double-face

Progress Lighting Emergency LED Exit Light

PPE00830

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Height
8-5/8 in
Width
11-3/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY