This product requires certification to purchase.

32W 1-Light Satin White Frosted Glass LED Modern Vanity Fixture

You last purchased this on
 
Progress Lighting

Everlume 32W 1-Light Satin White Frosted Glass LED Modern Vanity Fixture

  • Fast #
  • Part #PP300306028CS
  • Item #9335090
  • Manufacturer Part #P300306-028-CS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Everlume 32W 1-Light Satin White Frosted Glass LED Modern Vanity Fixture

  • Fast #
  • Part #PP300306028CS
  • Item #9335090
  • Manufacturer Part #P300306-028-CS
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Incorporate a versatile lighting solution with the Everlume collection 1-light satin white 32-inch frosted glass LED modern bath vanity light ideal for any bathroom in residential or commercial settings
  • Perfect for contemporary and modern style
  • The thin rectangular frame is coated in a crisp satin white finish for a clean aesthetic
  • Constructed from aluminum to ensure a long product lifespan; can be wall or ceiling mounted
  • Light diffuses through a light guide covered by a frosted polycarbonate diffuser shade; provides even illumination without dark spots, shadows, or glare
  • Uses 1 integrated LED module (32 W). Select from 3000K or 4000K. 90CRI. 2808 delivered lumens
  • Measures 32-inch width by 5-inch height by 1-3/8-inch depth
  • Pairs with a variety of Progress Lighting fixtures
  • Warranty: Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
  • Certifications: cCAus damp location listed, meets California title 24 JA8-2019
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Everlume
Color Finish Category:
Whites
Color Finish Name:
Satin White
Color Temperature:
4000
Depth:
1-19/50 in
Dimmable:
Yes
Glass Type:
Frosted
Height:
5 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
32-1/100 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Luxe, Modern
Lumens:
2808
Lumens per Watt:
87
Material:
Aluminum, Glass
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
32 W
Width:
1-19/50 in