Progress Lighting

Evoke 33-3/4 in. 300W 5-Light Candelabra E-12 Chandelier in Antique Bronze

Part #PP400117020  |  Manufacturer Part #P400117-020

Color/Finish: Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mixed metal finishes highlight popular dual toned home decor accents.
  • Updated design features an oversized oval form with candelabra lights.
  • Antique Bronze with champagne accents.
  • Uses five 60-watt max. candelabra style bulbs including LED equivalent (sold separately.
  • Complements a livable Luxe style, as well as Transitional and Mid-Century interiors.
  • Ideal for welcoming guests and visitors in a foyer or entryway, as well as in luxe dining room or traditional living room settings.
  • Can be displayed individually or in groupings of two or more for customized design statements.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Evoke

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 33-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 27-7/8 in

Installation Type: Hanging Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: [Luxe, Transitional]

Material: Steel

Number Of Lights: 5

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 18.25

Width: 33-3/4 in