DESCRIPTION

  • Aluminum flange
  • Regressed steel eyeball
  • White finish

Progress Lighting Eyeball Recessed Trim

PP8079

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
7-3/4 in
Energy Star Compliant
No
Height
4-3/4 in
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V

Starting at
$45.9
EACH
  • QUANTITY