100 W 6-3/4 in. 1-Light Medium Bath Bracket Wall Sconce in Brushed Nickel
Fairfield 100 W 6-3/4 in. 1-Light Medium Bath Bracket Wall Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conical opal etched glass.
- Unique square flared support arms.
- Brushed Nickel finish.
- Crisp, square cornered back plate.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Fairfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-9/16 in
- Diameter:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 9-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Luxe, Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in