6-3/4 in. 100 W 3-Light Medium Bath Bracket in Polished Chrome
Fairfield 6-3/4 in. 100 W 3-Light Medium Bath Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conical opal etched glass.
- Unique square flared support arms.
- Chrome finish.
- Crisp, square cornered back plate.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Fairfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-9/16 in
- Diameter:
- 25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Luxe, Traditional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 25 in