60W 1-Light Incandescent Wall Sconce in Forged Bronze
Fiorentino 60W 1-Light Incandescent Wall Sconce in Forged Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Romantic champagne drip glass candles.
- Sparkling seeded glass shades.
- Forged Bronze finish with blended black and brown tones and faint golden highlights.
- Etched detailed columns and banding with stylized leaves.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Fiorentino
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Depth:
- 7-3/4 in
- Diameter:
- 6-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Bohemian, Traditional, Rustic
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-3/8 in