60W 2-Light Medium Base Fitter Close-to-Ceiling Light in Polished Brass

You last purchased this on
 
Progress Lighting

Fitter 60W 2-Light Medium Base Fitter Close-to-Ceiling Light in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Fitter 60W 2-Light Medium Base Fitter Close-to-Ceiling Light in Polished Brass

  • Fast #
  • Part #PP341010
  • Item #955328
  • Manufacturer Part #P3410-10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White glass bowl.
  • Steel construction.
  • Polished Brass finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fitter
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
9-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
5-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Casual
Material:
Steel
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
60 W