Progress Lighting

Five Light 90-5/8 in. 60 W 5-Light Candelabra Chandelier in Brushed Nickel

Part #PP400909  |  Manufacturer Part #P4009-09

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • White candle covers.
  • Vintage farmhouse inspired.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Five Light

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 17-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 15-3/8 in

Installation Type: Ceiling Mount

Length: 90-3/8 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 5

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 6.1

Width: 17-1/2 in