60W 3-Light Foyer Pendant in Brushed Nickel
Flat Glass 60W 3-Light Foyer Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clear flat glass panels.
- Chain or ceiling mount.
- Brushed Nickel finish.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Flat Glass
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Flat
- Height:
- 15-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 52-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 7.5 lb
- Width:
- 8-5/16 in