• Cart

DESCRIPTION

  • Includes one P9122-28 dead end.
  • Mounts anywhere on track for power feed and covers.
  • White finish.

Progress Lighting Track Accessories Floating Canopy

PP9123

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Track Accessories
Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Dimmable
No
Energy Star Compliant
No
Height
1 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Material
Plastic
Volts
120V
Width
4 in

Starting at
$11.88
EACH
  • QUANTITY

DOCUMENTS