Flourish 40W 1-Light Candelabra E-12 Wall Sconce in Cognac

Part #PP714272  |  Item #5065501  |  Manufacturer Part #P7142-72

Call for Pricing

Color/Finish: Cognac

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Cognac finish.
  • Artisanal glass.
  • Clear geometric glass shapes mix with small beads and larger pendants.
  • Rich, smoky coloration.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Flourish

Color Finish: Cognac

Color Finish Category: Browns

Depth: 6-7/8 in

Diameter: 5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Autumn

Height: 13-3/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Bohemian, Luxe, Traditional

Material: Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 5 in