DESCRIPTION

  • All white acrylic lay-in diffuser
  • Can be painted to match room décor
  • Chassis is regressed when diffuser is installed
  • Crown molding configuration
  • For use with designated chassis
  • Lift and shift action for easy removal for cleaning and lamp replacement

Progress Lighting Fluorescent Light

PP7276

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
26-1/2 in
Energy Star Compliant
No
Height
4-3/4 in
Length
50-1/2 in
Material
Fiber
UL Listed
No

Starting at
$266.37
EACH
  • QUANTITY