12W 1-Light LED Surface Mount Fixture in White
Flush Mount 12W 1-Light LED Surface Mount Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diffused polycarbonate lens controls direct glare from the LEDs.
- Simple snap-in installation for J-Box.
- White finish
- 824.6 lumens.
- Lumen output and distribution comparable to a 65W incandescent lamp.
- Requires a minimum 2" deep J-Box. See J-Box compatibility table.
- Can be installed in a 4" J-Box.
- Die-cast aluminum construction with a powder coat paint finish.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.11
- Application:
- Commercial, Residential, Fire
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Flush Mount
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 5-1/2 in
- Diameter - Inside 1:
- 3-11/16 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Diffuser
- Green Product:
- Yes, Energy Star
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 824.6
- Lumens per Watt:
- 66.07
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12.4 W