60W 6-Light Candelabra E-12 Pendant in Brushed Nickel
Fontayne 60W 6-Light Candelabra E-12 Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
- Dramatic circular frame offers a stylish perch for graceful candelabra lights
- Dual tone finish combination is Brushed Nickel with hand painted weathered gray accents
- Features updated designs that honor the charm of early American styling
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury
- Can be displayed singularly or in groupings of two or more in a variety of spaces.
- Fontayne provides a timeless elegance to Rustic Farmhouse, Modern Farmhouse and Urban Industrial spaces
- Uses six 60 watt max. candelabra base lamps
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Fontayne
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/8 in
- Diameter:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 32 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 6
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 16.65 lb
- Width:
- 20 in