35W 1-Light Vanity Wall Fixture with Etched Opal Glass in Architectural Bronze
Frame 35W 1-Light Vanity Wall Fixture with Etched Opal Glass in Architectural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated LED source and circular etched opal glass.
- Fixtures can be installed horizontally or vertically.
- Modern architectural styling.
- 3000K color temperature, 90+ CRI.
- CRI: 90
- 1657 lumens 47 lumens/watt
- Dimmable to 10% with many ELV dimmers
Specifications
- ADA Compliant:
- No
- AMP:
- 0.292
- Average Life:
- 4.79 yr
- CSA Certified:
- No
- Collection:
- Frame
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Temperature:
- 3000
- Depth:
- 3-7/16 in
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1448
- Lumens per Watt:
- 38.1
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 42000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 24 in