12-3/4 in. 17W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Progress Lighting

Fresnel Lens 12-3/4 in. 17W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Fresnel Lens 12-3/4 in. 17W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP35011300930
  • Item #7638999
  • Manufacturer Part #P350113-009-30
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features an antique-inspired Fresnel glass lens, industrial roots in form and function
  • 1-light 17-watt LED flush mount fixture
  • Fresnel LED flush mount
  • 53.9 lumens per watt
  • Brushed Nickel finish
  • Measures 12 3/4" diameter x 4 1/2" H
  • Etched Fresnel glass shade
  • Suitable for wall or ceiling mount applications
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.142
Application:
Indoor
CSA Certified:
Yes
Collection:
Fresnel Lens
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
12-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Etched Fresnel
Green Product:
Yes, Energy Star
Height:
4-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Farmhouse, Coastal, Industrial
Lumens:
937
Lumens per Watt:
53.9
Material:
Steel
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
17 W
Weight:
5.53 lb
Width:
12-3/4 in