DESCRIPTION

  • Smart simplicity to complement today's home.
  • Etched glass shades add distinction.
  • Brushed Nickel metal arms.

Progress Lighting Gather 5-Light 100W Medium E-26 Incandescent Chandelier in Brushed Nickel

PP473509

Manufacturer Part #: P4735-09

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Gather
Diameter
23 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched
Height
17-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
5
Power Source
Hardwired
Smart Home Enabled
No
UL Listed
Yes
Volts
120V
Watts
100
Width
23 in

Print