• Cart

DESCRIPTION

  • Brushed Nickel finish
  • Distinctive lighting
  • Etched glass shades
  • Meets California title 24

Progress Lighting Gather 7-1/2 in. 13W 4-Light Vanity Fixture in Brushed Nickel

PP270909EBWB

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Gather
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Diameter
30 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched
Green
Energy Star, Yes
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
4
UL Listed
No
Watts
13
Width
30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now