60W 3-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
Glayse 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
Frequently Purchased Together
Product Details
- Glayse features handsome details for variety of interior design styles - including mid-century modern, luxe, transitional and modern.
- Popular Antique Bronze finish.
- Inspired by modern architecture.
- Shop the complete Glayse collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
- Perfect showcase for vintage style light bulbs, including Progress Lighting's P7825-01 or P7827-01.
- The structure of Glayse is the focal point of the design, where form follows function.
- Uses three 60-watt max. medium base bulbs including LED equivalent (sold separately.
- The frameless unbounded beveled glass creates beautiful light and reflection.
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Glayse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern, Luxe, Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.29 lb
- Width:
- 22-3/4 in