100 W 8-3/4 in. 1-Light Bath Bracket in Brushed Nickel
Glenmont 100 W 8-3/4 in. 1-Light Bath Bracket in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Opal etched glass.
- Square bar style arms elevate the glass.
- Brushed Nickel finish.
- Square single back plate
- Square single back plate.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Glenmont
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-3/4 in
- Diameter:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 8-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Traditional, Craftsman
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in