60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Silver Ridge
Glimmer 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Silver Ridge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two layers of elongated prism drops offer a livable luxury feel.
- Architecturally- styled frame in Silver Ridge finish.
- Elements that sparkle create an instant statement within the home.
- Part of the Design Series Collections offering high style and design.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Glimmer
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Ridge
- Depth:
- 4-3/4 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Bohemian, Luxe, Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 7.05 lb
- Width:
- 8 in