1-Light 60W 12in. Outdoor Wall Sconce in Antique Bronze
Grandbury 1-Light 60W 12in. Outdoor Wall Sconce in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Perfect light fixture choice for a covered porch, patio, deck, front or back entryway, deck, or garage
- Ideal for farmhouse and transitional style settings
- Corrosion-proof composite square frame is coated in a handsome antique bronze finish
- Beautiful light exudes from clear glass panes
- Constructed from durashield engineered polymers developed to with stand a broad range of environmental conditions
- Uses 2 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Compatible with dimmable bulbs
- Measures 11-7/8-in. height by 5-1/2-in. length by 6-1/2-in. width (extends from wall)
- Certifications: CETLus wet location listed is suitable for any environment, this truly versatile piece is weather resistant and can be placed outside for a trend-setting look
- Includes all mounting hardware and installation instructions for quick and easy installation
Specifications
- ADA Compliant:
- No
- Collection:
- Grandbury
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Country, Farmhouse, French Country, Lodge, Rustic, Transitional
- Material:
- Glass, Molded Plastic, Synthetic Fiber
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 5-1/2 in