100W 1-Light Medium E-26 Incandescent Wall Lantern in Antique Bronze
Greetings 100W 1-Light Medium E-26 Incandescent Wall Lantern in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder coat finish, aluminum and steel construction.
- An architectural inspired frame.
- Modern drum profile and etched glass shades.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Greetings
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8 in
- Diameter:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 12-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Modern
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in