DESCRIPTION

  • Design complements Rustic and Modern Farmhouse home decor accents, as well as Urban Industrial and Coastal interior settings
  • Metal banding features embossed wood grain pattern for rich visual texture
  • Galvanized finish with hand painted antique white accents
  • Mini pendant uses one 75W medium base candelabra style bulbs (sold separately)
  • Can be displayed individually or in groupings of two or more for customized design statements
  • Pairs well with other fixtures and home accents that feature wood elements or natural undertones
  • Shop the complete Gulliver collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.

Progress Lighting Gulliver 21-5/8 in. 75W 4-Light Medium E-26 Incandescent Pendant Light in Galvanized

PP500023141

Manufacturer Part #: P500023-141

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Gulliver
Diameter
21-5/8 in
Dimmable
No
ETL Listed
Yes
Height
18-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
4
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
75

Print