13-7/8 in 26W 2-Light Compact Fluorescent 4-Pin Outdoor Ceiling Fixture in White
This product has been replaced by
Manufacturer Part #P730002-030-30
Hard-Nox 13-7/8 in 26W 2-Light Compact Fluorescent 4-Pin Outdoor Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White acrylic diffuser mounts to baked enamel ceiling pan.
- Twist on installation with a single locking thumb screw.
- Two-light flush mount.
- Ceiling or wall mount.
- UL approved for damp locations.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- HPF Electronic
- Collection:
- Hard-Nox
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 13-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/8 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W