100W 3-Light Semi-Flush Convertible Pendant in Brushed Nickel
Harmony 100W 3-Light Semi-Flush Convertible Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed nickel finish in a clean modern design.
- Can be mounted stem hung or flush mount.
- Three-light semi-flush convertible pendant with etched glass.
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- Collection:
- Harmony
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 15-1/16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Outside Painted White Inside
- Height:
- 10-7/16 in
- Installation Type:
- Ceiling Mount
- Length:
- 17 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Farmhouse, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W