22 in. 100W 3-Light Bath Light in Brushed Nickel
Heart 22 in. 100W 3-Light Bath Light in Brushed Nickel
Frequently Purchased Together
Product Details
- Etched glass shades provide satisfying illumination.
- Versatile design.
- Plated Brushed Nickel finish.
- Scroll arms create an airy effect.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Heart
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- Diameter:
- 21-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 7 lb
- Width:
- 21-5/8 in