4 Light 100 W Medium Bath Bracket in Brushed Nickel

You last purchased this on
 
Progress Lighting

Heart 4 Light 100 W Medium Bath Bracket in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Heart 4 Light 100 W Medium Bath Bracket in Brushed Nickel

  • Fast #
  • Part #PP292809
  • Item #4397832
  • Manufacturer Part #P2928-09
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Etched glass shades provide satisfying illumination.
  • Versatile design.
  • Plated Brushed Nickel finish.
  • Scroll arms create an airy effect.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Heart
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8 in
Diameter:
29-7/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional, Farmhouse
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
10 lb
Width:
29-7/8 in